101E SCOTCH DI COLORE BIANCO SPESSORE 0,12MM 48 X 50 7100135720
3M™ General Purpose Masking Tape 101E
Vedi informazioni tecnicheRiferimenti
3M:101E 48X50
Rubix:999190300024715
Produttore:7100135720
EAN:4046719937677

Dettagli del prodotto : 101E SCOTCH DI COLORE BIANCO SPESSORE 0,12MM 48 X 50 7100135720
3M™ Value Masking Tape 101E is a smooth, multi-purpose crepe paper tape for room temperature indoor light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use.
The cost-effective general purpose value masking tape for room temperature indoor light-duty applications is a chamois-colored, 0.12 mm thick adhesive tape with rubber adhesive for general applications (temporary attachment, masking for painting without burning, etc.). It provides conformability on irregular surfaces and around corners and is hand tearable for easy use
Punti di forza
• Good initial tack to a wide variety of surfaces in different applications
• For indoor use
• For light-duty applications
• Ideal for cropping, temporary mooring, packaging and tying
• Easy to write on for labelling
Applicazioni
General/Bulk Masking - Labelling
Informazioni tecniche
Attributi
| Larghezza | 48 mm |
|---|---|
| Lunghezza | 50 m |
| Colore | beige |
| Temperatura massima | 60 °C |
Mostra UNSPSC / ECL@SS
€ 2,86 IVA esclusa
/ Rotoli
€ 3,49 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione




