KIT PER AMIANTO DEL SISTEMA RESPIRATORE ELETTROVENTILATO RAS-ASB-L, 1/CONFEZIONE 7100266045

Amianto

Vedi informazioni tecnicheVedi documenti

Riferimenti

3M:RAS-ASB-L
Rubix:999220804032472
Produttore:7100266045
KIT PER AMIANTO DEL SISTEMA RESPIRATORE ELETTROVENTILATO RAS-ASB-L, 1/CONFEZIONE 7100266045

Riepilogo info tecniche

Materialeguarnizioni/o-ring in nitrile, silicone ed epdm; raccordi tubo in ottone nichelato; maschera in neoprene, silicone o procomp; visiera in policarbonato; tubo in epdm con rinforzo in fibra tessile; imbracatura in poliestere rivestita pu; fibbie in plastica; alloggiamento valvola in poliacetale e poliammide (riempito con vetro).
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : KIT PER AMIANTO DEL SISTEMA RESPIRATORE ELETTROVENTILATO RAS-ASB-L, 1/CONFEZIONE 7100266045


The 3M™ RAS-ASB-M (Respiratory Airline Supply) Asbestos airline breathing apparatus set is a positive pressure set that provides the highest levels of breathing protection. The RAS Asbestos apparatus is ideal for areas with high levels of contamination. Specifically developed to meet the needs of the asbestos removal and stripping industry, the 3M™ RAS-ASB-M (Respiratory Airline Supply) airline breathing apparatus provides the highest degree of respiratory protection. This open-circuit positive-pressure airline breathing apparatus generally contains a positive-pressure demand valve, supply hose with in-line particulate filter medium-pressure warning whistle and an airline supply hose manifold. The apparatus is mounted in an adjustable PU-coated polyester webbing bandolier harness that’s easy to wipe clean. The tempest demand valve provides positive pressure inside the face mask which leads to an assigned protection factor of 2000* (whilst the unit is connected to an air supply). The face mask is also fitted with a negative-pressure filter to allow entry and egress to working areas where the user doesn’t need to be connected to an airline. When the airline supply hose is disconnected, an integral non-return valve prevents contamination of the supply hose. The warning whistle is fitted to the demand valve supply hose to warn of airline supply failure, indicating that the wearer should switch over to the filter canister. The respirator canister is fitted to the mask with a blank cap to prevent contamination. The wipe-clean webbing of the harness has a smooth surface which can reduce the trapping of asbestos fibres and lead to improved decontamination of the set after use. The inline particulate filter is fitted to the supply hose to prevent any particulate fibre contamination that may be present on the hose from passing into the face mask. Approved and CE marked to EN 14593-1:2005 and AS/NZS 1716:2012. *dependent on local regulations
Kit 3M™ RAS-ASB-L per amianto con fattore di protezione assegnato 2000 e filtro particolato in linea. Per rimozione e sverniciatura in aree altamente contaminate.

Punti di forza

•Developed to meet the needs of the asbestos removal and stripping industry
Ideal for areas with high levels of contamination
Highest level of breathing protection with an assigned protection factor of 2000
Improved decontamination with a wipe-clean harness and inline particulate filter
Face mask fitted filter for entry and regress
Approved and CE marked to EN 14593-1:2005

Applicazioni

Assembly & Mechanical;Painting

Informazioni tecniche


Attributi
Materialeguarnizioni/o-ring in nitrile, silicone ed epdm; raccordi tubo in ottone nichelato; maschera in neoprene, silicone o procomp; visiera in policarbonato; tubo in epdm con rinforzo in fibra tessile; imbracatura in poliestere rivestita pu; fibbie in plastica; alloggiamento valvola in poliacetale e poliammide (riempito con vetro).
Colorenero
1168,30 IVA esclusa
/ Unità
1425,33 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione

Materiale