ANELLO GUIDA ORKOT C380 SLYDRING GP - DN 100 - SPESSORE 2,5 MM - LARGHEZZA CAVA 9,7 MM GP6901000-C380
Anello
Vedi informazioni tecnicheVedi documentiRiferimenti
Trelleborg:GP6901000-C380
Rubix:999190900047055
Riepilogo info tecniche
| Diametro esterno | 100 mm |
|---|---|
| Diametro interno | 95 mm |
| Larghezza | 9,7 mm |
Documenti
Dettagli del prodotto : ANELLO GUIDA ORKOT C380 SLYDRING GP - DN 100 - SPESSORE 2,5 MM - LARGHEZZA CAVA 9,7 MM GP6901000-C380
Turcite®/ Turcon®Slydring®are used as piston and rod guides due to their outstanding friction behavior, stick-slip free running and good resistance to high temperatures and chemicals.
Punti di forza
•No stick-slip effect when starting for smooth operation even at very low speeds
Minimum static and dynamic friction coefficient for low operating temperature and energy loss
Outstanding lubrication conditions further improved by the teardrop structure
Suitable for non lubricating fluids depending on Turcite® material for optimum design flexibility
High wear resistance ensures long service life
Installation grooves according to ISO 10766
Suitable for most hydraulic fluids in relation with the majority of modern hardware materials and surface finish depending on material selected
Suitable for new environmentally-friendly hydraulic fluids
The embedding of foreign particles is enhanced
Good damping effect, absorbs vibrations
Minimum static and dynamic friction coefficient for low operating temperature and energy loss
Outstanding lubrication conditions further improved by the teardrop structure
Suitable for non lubricating fluids depending on Turcite® material for optimum design flexibility
High wear resistance ensures long service life
Installation grooves according to ISO 10766
Suitable for most hydraulic fluids in relation with the majority of modern hardware materials and surface finish depending on material selected
Suitable for new environmentally-friendly hydraulic fluids
The embedding of foreign particles is enhanced
Good damping effect, absorbs vibrations
Applicazioni
Viscous product fillers;bottle lifting cylinders;chain cam bearings;lid bearings of meat cutters;valve stem bearings
Informazioni tecniche
Attributi
| Diametro esterno | 100 mm |
|---|---|
| Diametro interno | 95 mm |
| Larghezza | 9,7 mm |
| Codice doganale | 84842000 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione