Riferimenti
SMC:SRH4010-03-R
Rubix:999221025041761
EAN:3618036220575

Riepilogo info tecniche
| Pressione minima di esercizio | 0,5 bar |
|---|---|
| Pressione massima di esercizio | 7 bar |
Documenti
Dettagli del prodotto : 00261446-ARTICOLO SRH4010-03-R
Punti di forza
•Designed to minimize residual fluid
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Informazioni tecniche
Attributi
| Pressione minima di esercizio | 0,5 bar |
|---|---|
| Pressione massima di esercizio | 7 bar |
| Portata | 120 l/h |
Mostra UNSPSC / ECL@SS
€ 457,14 IVA esclusa
/ Unità
€ 557,71 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione