FILTRI IN ALLUMINIO 1785014

Filter

Vedi informazioni tecniche
Riferimenti
Honeywell:1785014
Rubix:999220621012824
EAN:7312557850148
FILTRI IN ALLUMINIO 1785014

Dettagli del prodotto : FILTRI IN ALLUMINIO 1785014


The AXB2P3 filter is part of the wide range of filters for the protection against many gases, vapors and/or particles in a multitude of applications. The Honeywell range offers high quality protection and prolonged period of use.

Punti di forza

•Aluminum housing makes it easy to detect damage from external shocks for safety increased
The performance requirements against gases and particles are significantly higher than the defined standards, for excellent filtration efficiency over a long period of time
The filter is made of high quality coconut shell carbon, and also treated for optimal absorption of gas
The specific structure of the case allows a low breathing resistance in order to optimize the comfort of the user
Positioned low so as not to reduce the field of vision
Individual packaging

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
30,32 IVA esclusa
/ Unità
36,99 IVA inclusa
  • Disponibile: spedito entro 24 ore