FILTRO IN PLASTICA P 1788005

RD40 Filtro

Vedi informazioni tecniche
Riferimenti
Honeywell:1788005
Rubix:160000000776238
EAN:7312557880053
FILTRO IN PLASTICA P 1788005
Riepilogo info tecniche
Tipologiafiltro
Classea2p3
Vedi tutti gli attributi tecnici

Dettagli del prodotto : FILTRO IN PLASTICA P 1788005


Strong and lightweight filter body for better wearing comfort. Suitable for use in Atex zones and/or in the nuclear industry. Filtration performance of gases and particles beyond the requirements of the CE standard for an excellent and longer filtration efficiency. Available in economical version (box of 27 filters). EN143 and EN14387 standards.
FILTRO IN PLASTICA P

Punti di forza

Specific cartridge structure for better breathing resistance and more comfort for the user. Suitable design in order not to interfere with the field of vision. Safe storage between each use (lid to be closed).

Applicazioni

Filter for half masks and full masks.

Informazioni tecniche


Attributi
Tipologiafiltro
Classea2p3
Materialeplastica
Collegamentord40
Codice doganale90200000
Mostra UNSPSC / ECL@SS
17,55 IVA esclusa
/ Unità
21,41 IVA inclusa
  • Disponibile: spedito entro 24 ore