01244331-ARTICOLO AW20-F02B-B

Filtro-Regolatore

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:AW20-F02B-B
Rubix:999221025051306
Produttore:AW20-F02B-B
EAN:3618030566037
01244331-ARTICOLO AW20-F02B-B

Riepilogo info tecniche

Materialeciotola in policarbonato
Connessione 11/4
Finezza di filtro5 µm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 01244331-ARTICOLO AW20-F02B-B


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
AW20(*)-B to AW60(*)-B, Filtro regolatore e Filtro regolatore con valvola di by-pass

Informazioni tecniche


Attributi
Peso252 g
Materialeciotola in policarbonato
Connessione 11/4
Finezza di filtro5 µm
Grandezza corpo20 mm
Portata volumetrica500 l/min
Pressione massima di esercizio8,5 bar
Paese d'origineJP
35,08 IVA esclusa
/ Unità
42,80 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione