FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104444 TS-76.20-514-COR-BL-20
Forme
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:104444
Rubix:999260312023413
Produttore:104444
EAN:0754473162221





Documenti
Dettagli del prodotto : FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104444 TS-76.20-514-COR-BL-20
Extremely durable Tough Stripe® die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Forme prefustellate ToughStripe® Brady 104444 (angolari a L) blu: sagome in poliestere con sovralaminato e adesivo permanente, progettate per resistere al traffico di carrelli.
Punti di forza
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
Informazioni tecniche
Attributi
| Larghezza | 203,2 mm |
|---|---|
| Lunghezza | 0,2032 m |
| Colore | blu |
| Colore secondario | nessun colore secondario |
| Materiale | poliestere con sovralaminato in poliestere |
| Temperatura massima | 60 °C |
| Spessore | 0,2 mm |
| Impermeabile | no |
| Resistenza allo scivolamento | superficie non scivolosa per ambienti puliti e asciutti (clean, dry non-slip surfaces) |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
