DECELERATORE SERIE MAGNUM REGOLABILE SPECIALE FILETTO IN POLLICI MA3325EU
Gas Spring
Vedi informazioni tecnicheRiferimenti
ACE:MA3325EU
Rubix:999221212049556
Produttore:MA3325EU

Riepilogo info tecniche
| Tipologia | deceleratore serie magnum regolabile speciale filetto in pollici |
|---|
Dettagli del prodotto : DECELERATORE SERIE MAGNUM REGOLABILE SPECIALE FILETTO IN POLLICI MA3325EU
These industrial shock absorbers from ACE, which can be precisely adjusted both at the front and rear, also contribute towards the success of the MAGNUM range. Equipped with excellent sealing technology, an annealed guide bearing and integrated positive stop, they are robust and durable. These dampers absorb 50 % more energy than their predecessors but are built even more compactly. The larger range of effective loads also opens up options in design and assembly. This makes the ML range especially suitable for effective weights of 661 lbs. to 1,102,311 lbs. (300 kg to 500,000 kg). These shocks are the best option wherever application data changes and flexibility is required. These adjustable industrial shock absorbers are used in all areas of industrial, automation and machine engineering, for gantries and integrated in linear carriages or pivoting units.
Informazioni tecniche
Attributi
| Tipologia | deceleratore serie magnum regolabile speciale filetto in pollici |
|---|---|
| Codice doganale | 84879059 |
Mostra UNSPSC / ECL@SS
€ 290,50 IVA esclusa
/ Unità
€ 354,41 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione