Riferimenti
ACE:FRN-F2-L203
Rubix:999220323080421
Produttore:FRN-F2-L203
EAN:4049012014656

Dettagli del prodotto : AMMORTIZZATORE ROTANTE FRN-F2-L203
ACE rotary brakes are maintenance-free and ready-to-install. They are available fixed set or adjustable. The damping direction can be right, left, or two-sided. Outer bodies are made of metal or plastic. The power transmission can be carried out via shaft mounting or pinion (4 standard modules). The rotary brakes with pinions are available in with toothed plastic toothed racks (Modules 0.5 to 1.0). Especially suitable for tape decks, photocopiers, toilet covers, check valves, flaps, covers, dust covers, CD player slots, car glove compartments, furniture industry etc. With its extensive range of products and accessories, ACE offers customized solutions for almost any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informazioni tecniche
Attributi
| Peso | 90 g |
|---|---|
| Tipologia | ammortizzatore rotante |
| Temperatura minima | 0 °C |
| Temperatura massima | 50 °C |
| Paese d'origine | JP |
| Codice doganale | 39269097 |
Mostra UNSPSC / ECL@SS
€ 139,70 IVA esclusa
/ Unità
€ 170,43 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione