Riferimenti
Klüber Lubrication:46 MR 401 0.6KG
Rubix:999220209002436
Produttore:0051080046

Dettagli del prodotto : 0051080046-GRASSO KLUBERPASTE 46 MR 401 600G
Kluberpaste 46 MR 401 is a multi-purpose lubricating paste with selected base oils, lithium soap and special solid lubricant additives. This versatile multi-purpose paste has a wide service temperature range and shows good pressure absorption capacity as well as neutral behaviour towards non-ferrous metals, many plastics and elastomers
Pasta lubrificante per alte pressioni Klüberpaste 46 MR 401 (colore bianco chiaro). Riduce stick-slip e invecchiamento tribocorrosivo nelle connessioni ad attrito.
Punti di forza
•Easy assembly and disassembly of highly loaded frictional connections
Prevents premature material ageing caused by tribo-corrosion and stick slip
Can be used with many material combinations, including plastics and elastomers
Prevents premature material ageing caused by tribo-corrosion and stick slip
Can be used with many material combinations, including plastics and elastomers
Informazioni tecniche
Attributi
| Capacità | 600 g |
|---|---|
| Colore | bianco |
| Quantità del pacco | lattina |
Mostra UNSPSC / ECL@SS
€ 146,27 IVA esclusa
/ Unità
€ 178,45 IVA inclusa
- Disponibile: spedito entro 24 ore