SMARTFIT DETECTABLE CON CORDINO SNR 30 1012522-PA
INSERTO AURICOLARE RILEVABILE
Vedi informazioni tecnicheVedi documentiRiferimenti
Howard Leight:1012522
Rubix:999180400099959


Riepilogo info tecniche
| Indice globale di indebolimento SNR | 32 dB |
|---|---|
| Pieghevole | sì |
Documenti
Dettagli del prodotto : SMARTFIT DETECTABLE CON CORDINO SNR 30 1012522-PA
CONFORMING MATERIAL TECHNOLOGY™ Thermoplastic Elastomer (TPE) adapts plug to the contours of the ear canal for a more personalized fit, feels better the longer you wear it. VISUAL AND METAL DETECTION Detectable ring on stem and attached metalized cord detectable by automated equipment, while blue color aids in visual detection. IDEAL FOR PROCESS INDUSTRIES Pulp & paper, food/beverage processing, tobacco. Ears are like people — each one unique and different. That’s what makes SmartFit Detectable such a marvel of user-friendly design. The only multiple-use earplug with Conforming Material Technology™ SmartFit Detectable uses body heat to adapt to the shape of the ear canal for a comfortable, personalized fit. Designed for process industries such as food and pulp/paper, SmartFit Detectable bright blue color and metalized features aid can be detected by visual or automated methods. It’s the ultra-smart choice for today’s diverse workplace
Applicazioni
Industry;Administration;Agriculture;Army - Defence;ATEX Environment;Automotive and Part Manufacturer;Aviation;Building and Construction;Catering;Chemical Industries;Energy or Electricity;Fire Protection Brigades;Fishing;Food Industries;Foundry;Glass Industries;Green Spaces;Homeland Defence;Industrial Cleaning;Iron and Steel Industry;Laboratory;Logistics;Maintenance;Medical and Pharmaceutical;Metal Steel;Mining and Quarrying;Offshore;Paper Industries;Petro-Chemical;Printing Industries;Services;Ship Building;Telecoms;Textile Industries;Transportation;Utilities;Water Treatment;Welding;Wood Industries
Informazioni tecniche
Attributi
| Indice globale di indebolimento SNR | 32 dB |
|---|---|
| Pieghevole | sì |
| Colore | nero |
Mostra UNSPSC / ECL@SS
€ 1,77 IVA esclusa
/ Paia
€ 2,16 IVA inclusa
- Disponibile: spedito entro 24 ore