PACK 1 OVERSIZED BREAKER LOCKOUT DEVICE 065329-OVERSIZED BREAKER LOCKOUT EA
Oversized
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:OVERSIZED BREAKER LOCKOUT EA
Rubix:999180500026171
Produttore:065329
EAN:0754473653293


Riepilogo info tecniche
| Colore | rosso |
|---|---|
| Diametro dell'ansa | 7,14 mm |
| Altezza dell'ansa | 22,86 mm |
Documenti
Dettagli del prodotto : PACK 1 OVERSIZED BREAKER LOCKOUT DEVICE 065329-OVERSIZED BREAKER LOCKOUT EA
This oversized 480/600V frame lockout fits breaker switches up to 2-1/4 in. wide and 7/8 in. thick and applies in seconds with thumbscrew mechanism, no screwdriver needed.
Dispositivo clamp-on Brady 065329 per il lockout di interruttori oversized 480/600 V. Si applica in secondi con meccanismo a thumbscrew, per proteggere durante manutenzione elettrica.
Punti di forza
•Oversize Clamp-On Breaker Lockouts are made of durable polypropylene and glass-filled impact-modified nylon
This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Applicazioni
Lockout Tagout
Informazioni tecniche
Attributi
| Colore | rosso |
|---|---|
| Diametro dell'ansa | 7,14 mm |
| Altezza dell'ansa | 22,86 mm |
| Materiale del corpo | materiali non metallici e altri |
Mostra UNSPSC / ECL@SS
€ 24,75 IVA esclusa
/ Pacchetto
€ 30,19 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione





