Riferimenti
Brady:150318
Rubix:999260312027902
Produttore:150318
EAN:0754473611330
Documenti
Dettagli del prodotto : LUCCHETTO SAFEKEY â NYLON 150318 NYL-BRN-38PL-KD
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
Lucchetto Brady SafeKey in nylon, colore marrone (castano), riferimento 150318. Progettato per il bloccaggio sicuro di impianti e attrezzature.
Punti di forza
•Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Lightweight, non-conductive and non-sparking padlock, that’s ideal for use on electrical panels
Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Lightweight, non-conductive and non-sparking padlock, that’s ideal for use on electrical panels
Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Applicazioni
Lockout Tagout;Safety & Compliance ID
Informazioni tecniche
Attributi
| Colore | castano |
|---|---|
| Materiale del corpo | materiali non metallici e altri |
Mostra UNSPSC / ECL@SS
€ 18,74 IVA esclusa
/ Pacchetto
€ 22,86 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione






