Riferimenti
Brady:150232
Rubix:999260312027858
Produttore:150232
EAN:0754473610470


Riepilogo info tecniche
| Colore | giallo |
|---|---|
| Diametro dell'ansa | 6,35 mm |
| Altezza dell'ansa | 38,1 mm |
Documenti
Dettagli del prodotto : LUCCHETTO SAFEKEY â NYLON 150232 NYL-YLW-38PL-KD
Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
Lucchetto Brady SafeKey NYL-YLW-38PL-KD con corpo in nylon non conduttivo e anello in plastica. Colore giallo, per lockout/tagout.
Punti di forza
•Demand is growing for more unique key possibilities in lockout tagout – with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast – keys and lock bodies are colour matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Nylon padlocks with plastic shackles are lightweight, non-conductive and non-sparking, making them ideal for electrical or general lockout applications
Keep it together – padlock is key retaining so you can keep your key and padlock together when not in use
Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast – keys and lock bodies are colour matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Nylon padlocks with plastic shackles are lightweight, non-conductive and non-sparking, making them ideal for electrical or general lockout applications
Keep it together – padlock is key retaining so you can keep your key and padlock together when not in use
Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Informazioni tecniche
Attributi
| Colore | giallo |
|---|---|
| Diametro dell'ansa | 6,35 mm |
| Altezza dell'ansa | 38,1 mm |
| Materiale del corpo | materiali non metallici e altri |
Mostra UNSPSC / ECL@SS
€ 19,42 IVA esclusa
/ Pacchetto
€ 23,69 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione




