Riferimenti
Brady:150321
Rubix:999191200013079
Produttore:150321


Riepilogo info tecniche
| Colore | rosso |
|---|---|
| Diametro dell'ansa | 6,4 mm |
| Altezza dell'ansa | 38,1 mm |
Documenti
Dettagli del prodotto : LUCCHETTO SAFEKEY â NYLON 150321 NYL-RED-38ST-KD
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
Lucchetto di sicurezza Brady SafeKey in nylon con arco in acciaio cromato e chiave differente (KD). Colore rosso, ansa verticale 38,1 mm.
Punti di forza
•Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Nylon padlocks with Steel shackles are lightweight and durable making them ideal for general lockout applications
Keep it together - Steel shackle padlocks are key retaining so you can keep your key and padlock together when not in use
Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Nylon padlocks with Steel shackles are lightweight and durable making them ideal for general lockout applications
Keep it together - Steel shackle padlocks are key retaining so you can keep your key and padlock together when not in use
Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Applicazioni
Lockout Tagout;Safety & Compliance ID
Informazioni tecniche
Attributi
| Colore | rosso |
|---|---|
| Diametro dell'ansa | 6,4 mm |
| Altezza dell'ansa | 38,1 mm |
| Materiale del corpo | materiali non metallici e altri |
Mostra UNSPSC / ECL@SS
€ 19,42 IVA esclusa
/ Pacchetto
€ 23,69 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione




