LUCCHETTO SAFEKEY â NYLON 150294 NYL-BLK-38ST-KA3PK
Lucchetto
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:150294
Rubix:999260312027887
Produttore:150294
EAN:0754473611095


Riepilogo info tecniche
| Colore | nero |
|---|---|
| Diametro dell'ansa | 6,4 mm |
| Altezza dell'ansa | 38 mm |
Documenti
Dettagli del prodotto : LUCCHETTO SAFEKEY â NYLON 150294 NYL-BLK-38ST-KA3PK
Brady SafeKey Nylon Padlocks are the ultimate locks for all of your safety and security needs! They compliment the Brady SafeKey Padlock range and have the same features. The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance. Locks are lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities.
Lucchetto di sicurezza Brady SafeKey 150294 in nylon nero con ansa in acciaio da 38 mm. Chiusura con chiave key-retaining per LO/TO.
Informazioni tecniche
Attributi
| Colore | nero |
|---|---|
| Diametro dell'ansa | 6,4 mm |
| Altezza dell'ansa | 38 mm |
| Materiale del corpo | materiali non metallici e altri |
Mostra UNSPSC / ECL@SS
€ 61,56 IVA esclusa
/ Pacchetto
€ 75,10 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione