Riferimenti
Brady:873367
Rubix:999181200015180
Produttore:873367
EAN:0754473848392

Dettagli del prodotto : PACK 1 FUSE LOCKOUT DEVICE 20-400A 873367-FUSE LOCKOUT DEVICE 20-400A
The Universal Fuse Lockout device from Brady® has been designed to prevent the un-intended re-energization of an energy source through a fuse.
Dispositivo universale Brady 873367 per lockout tagout dei fusibili: compatibile con portafusibili 20–400A. Protegge contro la riattivazione accidentale tramite serraggio e lucchetto.
Punti di forza
•This easy to use device creates a more universal approach to locking out your fuses
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady is a world leader in lockout/tagout products and services, offering industry expertise and a broad range of durable, easy-to-use lockout devices
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady is a world leader in lockout/tagout products and services, offering industry expertise and a broad range of durable, easy-to-use lockout devices
Informazioni tecniche
Attributi
| Colore | rosso |
|---|---|
| Diametro dell'ansa | 7,62 mm |
| Materiale del corpo | materiali non metallici e altri |
Mostra UNSPSC / ECL@SS
€ 15,38 IVA esclusa
/ Pacchetto
€ 18,77 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione