LUCCHETTO SAFEKEY â COMPATTI 150181 CPT-YLW-25PL-KD
Lucchetto
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:150181
Rubix:999260312027827
Produttore:150181
EAN:0754473609962
Documenti
Dettagli del prodotto : LUCCHETTO SAFEKEY â COMPATTI 150181 CPT-YLW-25PL-KD
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
Lucchetto SafeKey Compatti Brady 150181 in colore giallo per identificazione e gestione lockout/tagout in ambienti di lavoro.
Punti di forza
•Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Lightweight, non-conductive and non-sparking padlock, that’s ideal for use on electrical panels
Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Lightweight, non-conductive and non-sparking padlock, that’s ideal for use on electrical panels
Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Applicazioni
Lockout Tagout;Safety & Compliance ID
Informazioni tecniche
Attributi
| Colore | giallo |
|---|---|
| Materiale del corpo | materiali non metallici e altri |
Mostra UNSPSC / ECL@SS
€ 16,08 IVA esclusa
/ Pacchetto
€ 19,62 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione






