PULLPAC CYLINDER BRP606

Pullpac

Vedi informazioni tecnicheVedi documenti

Riferimenti

Enerpac:BRP-606
Rubix:999190200023906
Produttore:BRP-606
EAN:0662005306756
PULLPAC CYLINDER BRP606

Riepilogo info tecniche

Altezza di elevazione871 mm
Corsa del cilindro153 mm
Diametro mandrino110,1 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : PULLPAC CYLINDER BRP606


BRP-Series Hydraulic Pull Cylinders include replaceable links or lugs which allow for easy attachment to the pulling application. These are a single-acting spring return design, and feature plunger blow-out protection and a corrosion resistant hard chrome-plated plunger. Typical applications include cable and bar tensioning or other pulling applications. Every Enerpac BRP Series Pull Cylinder for sale is rated for 10,000 psi (700 bar) and fully complies to ASME B30. 1

Punti di forza

•High strength alloy steel construction
Plunger blow-out protection to prevent over-extension
Hard chrome-plated plunger for long life
CR400 coupler and dust cap included on all models
Baked enamel finish for increased corrosion resistance
Plunger wiper reduces contamination, extending cylinder life
Single-acting spring return
Replaceable links

Informazioni tecniche


Attributi
Altezza di elevazione871 mm
Corsa del cilindro153 mm
Diametro mandrino110,1 mm
Capacità dell'olio1096 cm³
Modellobrp
Codice doganale84254200
6840,94 IVA esclusa
/ Unità
8345,94 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione