CILINDRO ENERPAC BRC46 BRC46

Cilindro

Vedi informazioni tecnicheVedi documenti

Riferimenti

Enerpac:BRC46
Rubix:999190200023891
Produttore:BRC46
EAN:0662005858101
CILINDRO ENERPAC BRC46 BRC46

Riepilogo info tecniche

Altezza di elevazione441 mm
Corsa del cilindro140 mm
Diametro mandrino42,9 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : CILINDRO ENERPAC BRC46 BRC46


BRC-Series Hydraulic Pull Cylinders include threads on the collar, plunger, and base to affix optional attachments such as chains, saddles and extension tubes. Enerpac optional accessories include the Foot Mount, Flange Mount, and Clevis Eye. Pull cylinders in the BRC series are single-acting spring return. They feature plunger blow-out protection and a hard chrome-plated plunger for corrosion resistance. Typical applications include cable and bar tensioning or other pulling applications. Every Enerpac BRC Series Pull Cylinder for sale is rated for 10,000 psi (700 bar) and fully complies to ASME B30. 1

Punti di forza

•High strength alloy steel construction
Plunger blow-out protection to prevent over-extension
Hard chrome-plated plunger for long life
CR400 coupler and dust cap included on all models
Baked enamel finish for increased corrosion resistance
Plunger wiper reduces contamination, extending cylinder life
Single-acting spring return

Informazioni tecniche


Attributi
Altezza di elevazione441 mm
Corsa del cilindro140 mm
Diametro mandrino42,9 mm
Capacità dell'olio101 cm³
Modellobrc
Codice doganale84254200
1289,79 IVA esclusa
/ Unità
1573,54 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione