Riferimenti
SMC:AR40-F04-D
Rubix:999221025053611
Produttore:02027776
Documenti
Dettagli del prodotto : 02027776-ARTICOLO AR40-F04-D
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Punti di forza
•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Informazioni tecniche
Attributi
Nessun attributo tecnico per questo prodotto
€ 40,59 IVA esclusa
/ Unità
€ 49,52 IVA inclusa
Accedi/registrati per visualizzare i tempi di spedizione