Riferimenti
Trelleborg:RT0200320-T46N
Rubix:999190900048778



Riepilogo info tecniche
| Diametro interno | 32 mm |
|---|---|
| Diametro esterno | 42,7 mm |
| Altezza | 4,2 mm |
Documenti
Dettagli del prodotto : GUARN. STELO DE RT0200320-T46N GRD0320
It is a further technical development of Turcon® glyd ring®. it is fully interchangeable with earlier glyd ring® seals in all new applications. The main benefits of the patented seal are provided by the innovative functional principle of the trapezoidal profile cross section. The sides of the seal profile tapers towards the seal surface.
Punti di forza
•Very good static sealing performance
Low friction, no stick-slip effect
Simple groove design
Adaptable to the operating conditions due to a wide range of materials
Suitable for environmentally friendly hydraulic fluids
Low friction, no stick-slip effect
Simple groove design
Adaptable to the operating conditions due to a wide range of materials
Suitable for environmentally friendly hydraulic fluids
Applicazioni
Injection molding machines;machine tools;presses;handling machinery;servo equipment;agriculture;valves
Informazioni tecniche
Attributi
| Diametro interno | 32 mm |
|---|---|
| Diametro esterno | 42,7 mm |
| Altezza | 4,2 mm |
| Materiale | turcon t46 - nbr |
| Esecuzione | grd |
| Codice doganale | 39269097 |
Mostra UNSPSC / ECL@SS
Accedi/registrati per visualizzare i tempi di spedizione