0141060202-CATENA DI TRASMISSIONE ANSI RS60H 2 CL (P=3/4) (CP)
RS60-H-2 Tsubaki ANSI connecting link (cotterpin)
Vedi informazioni tecnicheVedi documentiRiferimenti
Tsubaki:RS60H 2 CL CP
Rubix:999190500028034
Produttore:0141060202
EAN:8718472008272

Riepilogo info tecniche
| Catena | ansi h series |
|---|---|
| Passo della catena | 19,05 mm |
Documenti
Dettagli del prodotto : 0141060202-CATENA DI TRASMISSIONE ANSI RS60H 2 CL (P=3/4) (CP)
Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G7 standard roller chain. Heavy Duty chain should be considered in the following situations:• Harsh environments where the chain will be subjected to heavy impact.• Compact drives for equipment or machines that must work in tight spaces.• When higher transmission power, allowable load or tensile strength is required.• When a lower rate of elastic elongation is required.H Series chain differs only from the ANSI G7 Series chain in the thickness of the link plates. The link plates have the same thickness as the link plates of the next larger pitch size in ANSI G7 Series. The increased thickness of the link plates provides a 10% greater capacity for absorbing shock loads. In short, H Series chains are especially suitable for situations where the load is heavy and operating speed is low (up to 50 m/min) or where operating conditions are severe.
Informazioni tecniche
Attributi
| Peso | 63 g |
|---|---|
| Catena | ansi h series |
| Passo della catena | 19,05 mm |
| Peso | 63 g |
| Diametro rullo | 11,91 mm |
Mostra UNSPSC / ECL@SS
€ 9,94 IVA esclusa
/ Unità
€ 12,12 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione