0142060002-CATENA DI TRASMISSIONE ANSI RS60HT 1 CL (P=3/4) (CP) (PRESS-FIT)
RS60-HT-1 Tsubaki ANSI connecting link(cotterpin)
Vedi informazioni tecnicheVedi documentiRiferimenti
Tsubaki:RS60HT 1 CL CP
Rubix:999240801000278
Produttore:0142060002
EAN:8718472009064

Riepilogo info tecniche
| Catena | ansi ht series |
|---|---|
| Passo della catena | 19,05 mm |
Documenti
Dettagli del prodotto : 0142060002-CATENA DI TRASMISSIONE ANSI RS60HT 1 CL (P=3/4) (CP) (PRESS-FIT)
Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G7 standard roller chain. Heavy Duty chain should be considered in the following situations:•Harsh environments where the chain will be subjected to heavy impact.•Compact drives for equipment or machines that must work in tight spaces.•When higher transmission power, allowable load or tensile strength is required.•When a lower rate of elastic elongation is required.HT Series chain provides a (10% to 20%) higher Tensile Strength than ANSI G7 Series chain by using through-hardened pins and link plates of the next larger pitch size in ANSI G7 series. HT Series chain also provides a higher shock load resistance and is best suited for low operating speeds - up to 50 m/min Dimensions of the chain are identical to the H Series chain.
Informazioni tecniche
Attributi
| Peso | 34 g |
|---|---|
| Catena | ansi ht series |
| Passo della catena | 19,05 mm |
| Peso | 34 g |
| Diametro rullo | 11,91 mm |
| Codice doganale | 73151900 |
Mostra UNSPSC / ECL@SS
€ 4,96 IVA esclusa
/ Unità
€ 6,05 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione