40421139-RASCHIATORE AU AS 85X95X7 94 AU 925

Singolo effetto

Vedi informazioni tecnicheVedi documenti
Riferimenti
Dichtomatik:40421139
Rubix:160000000445468
Produttore:40421139
40421139-RASCHIATORE AU AS 85X95X7 94 AU 925
Riepilogo info tecniche
Diametro interno85 mm
Diametro esterno95 mm
Altezza7 mm
Vedi tutti gli attributi tecnici
Documenti

Dettagli del prodotto : 40421139-RASCHIATORE AU AS 85X95X7 94 AU 925


Raschiatore

Punti di forza

Single-acting wiper for the protection of cylinders against ingress of dirt. It offers a secure seating in the housing (press fitting). There is no open ring gap to the outside (dirt pocket) between rod and wiper housing. And there is also no pressure build-up between wiper and seal.

Applicazioni

Use in standard housings, amongst others, according to ISO 6195 Type B. Application for example in earth moving equipment, industrial vehicles, loading platforms, agriculture machinery, cranes, presses and support cylinders.

Informazioni tecniche


Attributi
Peso27 g
Diametro interno85 mm
Diametro esterno95 mm
Altezza7 mm
Esecuzioneau as
Mostra UNSPSC / ECL@SS
16,24 IVA esclusa
/ Unità
19,81 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione