NASTRO GUIDA 30 X 1,5 LISCIO GLB500030-TB

Strip

Vedi informazioni tecnicheVedi documenti
Riferimenti
Trelleborg:GLB500030-TB
Rubix:999190900048257
Riepilogo info tecniche
Larghezza30 mm
Spessore1,5 mm
Vedi tutti gli attributi tecnici
Documenti

Dettagli del prodotto : NASTRO GUIDA 30 X 1,5 LISCIO GLB500030-TB


Turcite®-B Slydway® a high performance thermoplastic material for use on linear bearing application as found on the guide ways of machine tools and other linear bearing applications. Guideways on machine tools ensure the exact direction of motion of components such as slides, sleeves, quills,plungers, etc. At the same time, guideways must bear the weight of the guided components and workpieces and ab-sorb the machining forces without deformation.

Punti di forza

•High positional accuracy and repeatability of the working movements
High performance over many years
Low production costs
Low friction without stick-slip as a precondition for positional accuracy at differing velocities
Low wear, even in the event of poor or failed lubrication
Backlash-free or minimum backlash for high repeat-ability even under load
Good damping behaviour even with interrupted cutting operations to minimize chatter

Informazioni tecniche


Attributi
Larghezza30 mm
Spessore1,5 mm
Codice doganale39209990
Mostra UNSPSC / ECL@SS
66,72 IVA esclusa
/ Metro
81,40 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione