VENTOSA BL30-5, SILICONE, G 1/4 MASCHIO 0124515

Suction Cup

Vedi informazioni tecniche
Riferimenti
Piab:0124515
Rubix:170000000513387
VENTOSA BL30-5, SILICONE, G 1/4 MASCHIO 0124515
brand logo
Riepilogo info tecniche
Diametro30,5 mm
Formarotondo

Dettagli del prodotto : VENTOSA BL30-5, SILICONE, G 1/4 MASCHIO 0124515


Optimized for handling bags with liquid, viscous contents and frozen food. Can also be used for the same applications as for short bellows but can cope with greater differences in levels due to the longer lifting movement. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
VENTOSA PIAB BL30-5 SILICONE G 1/4" MASCHIO

Punti di forza

•High initial flow, with re-enforced bellows and long, thin lip
Suitable for handling difficult-to-handle bags, e. g. , bags filled with liquid, frozen food, and for heavy bags
Suitable working temperature is -40–200 °C
Suitable for level compensation

Informazioni tecniche


Attributi
Diametro30,5 mm
Formarotondo
Mostra UNSPSC / ECL@SS
24,35 IVA esclusa
/ Unità
29,70 IVA inclusa
  • Disponibile: spedito entro 24 ore