PZ-SCOTCH-WELD ADESIVO ACRILICO A BASSO ODORE DP810, TRASPARENTE, 50 ML 7000080092
3M™ Scotch-Weld™ Adesivo acrilico a basso odore DP810
Vedi informazioni tecnicheVedi documentiRiferimenti
3M:7000080092
Rubix:999191000094576
Produttore:7000080092
EAN:4046719715411

Riepilogo info tecniche
| Capacità | 48,5 ml |
|---|---|
| Colore | incolore |
| Tipologia | silicone |
Documenti
Dettagli del prodotto : PZ-SCOTCH-WELD ADESIVO ACRILICO A BASSO ODORE DP810, TRASPARENTE, 50 ML 7000080092
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. Provides High Shear and Peel Strength and is Toughened for Impact ResistanceThis unique acrylic gives you the strong shear and peel strength along with good impact resistance for durability to meet demanding end-use applications. Making work safer, faster, and more efficient, that's just a few of the benefits of 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810. It bonds on a variety of substrates ranging from metals, composite and many plastics including nylon. The acrylic adhesive cures to a tan or black color. Recommended ApplicationsSporting goods (metal to metal, metal to plastic bonding) Appliance manufacturing (metal to metal, metal to glass) Electronic casing assembly10 Minute Work Life and 20 Minute Handling StrengthWith a mix ratio is 1:1, 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 provides a 10 minute work life to allow time to adjust fit prior to setting. The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 8-24 hours (at 72°F/22°C). (Note: excess adhesive exposed to air around the bond lines may remain tacky up to 48 hrs.) 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 is approved under UL 746C, polymeric materials use in electrical equipment. Easy Adhesion with AcrylicAcrylic adhesives, often referred to as epoxy adhesives or epoxy glue, are two-part adhesives that provide excellent bond strength and durability, although slightly lower adhesion than 2 part epoxy in some situations. However, acrylic glues have several features that make them easier to use, including a much faster cure speed, higher tolerance for oily or unprepared bonding surfaces and the ability to bond a wide variety of materials, including nearly all plastics. Newer acrylic adhesive formulations are room temperature stable with a moderate shelf life.
3M Scotch-Weld Low Odour Acrylic Adhesive DP810 is a toughened two-part, room-temperature curing acrylic adhesive specially formulated to bond oily metals, plastics, and other surfaces. With lower Odour and non-flammable properties, 3M Scotch-Weld Acrylic Adhesive DP810 contributes to a safer work environment compared to typical acrylic adhesives.
Punti di forza
Low odour adhesive is ideal for any setting where harsh fumes or flammability are an issue
Provides high shear and peel strength and is toughened for impact resistance
10 minute work life and 20 minute handling strength
Bonds oily metals with minimal surface prep
Bonds most plastics, composites and metals
Provides high shear and peel strength and is toughened for impact resistance
10 minute work life and 20 minute handling strength
Bonds oily metals with minimal surface prep
Bonds most plastics, composites and metals
Applicazioni
L'adesivo acrilico a basso odore 3M™ Scotch-Weld™ DP810 è un adesivo acrilico tenacizzato bicomponente che indurisce a temperatura ambiente, formulato appositamente per fissare metalli, plastiche e altre superfici anche oleose. Grazie alle sue proprietà inodori e ignifughe, l'adesivo acrilico 3M™ Scotch-Weld™ DP810 contribuisce a creare un ambiente di lavoro più sicuro rispetto agli adesivi acrilici normalmente disponibili in commercio.
Informazioni tecniche
Attributi
| Peso imballaggio | 965,5 g |
|---|---|
| Capacità | 48,5 ml |
| Colore | incolore |
| Tipologia | silicone |
| 100 mm | |
| 130 mm |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione