00003016-REG.FLUSSO 1/2-1/2 D.10 AS4201F-04-10S

Accessori attuatore

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:AS4201F-04-10S
Rubix:999180300036404
Produttore:AS4201F-04-10S
00003016-REG.FLUSSO 1/2-1/2 D.10 AS4201F-04-10S

Riepilogo info tecniche

Tipo di raccordogas 1/8' maschio
Tipologiacontrollore

Documenti

Dettagli del prodotto : 00003016-REG.FLUSSO 1/2-1/2 D.10 AS4201F-04-10S


The -FM series has been specially designed for applications requiring fine adjustment to control actuators operating at very low speeds, such as when handling fragile materials or controlling smooth processes. The equivalent orifice area has been reduced to 1/10th that of the standard series, but still retains 10 turns of the adjustment screw, (20 turns for size M5). This series is supplied with push-in fittings and is available in straight or angle construction. Currently available in mm to suit tube ODs from 3.2 to 10 mm, and with threads ranging from M5 to ¼ R(PT)
AS*2/3*1F, regolatore di flusso, raccordo istantaneo, gomito e universale

Informazioni tecniche


Attributi
Tipo di raccordogas 1/8' maschio
Tipologiacontrollore
23,47 IVA esclusa
/ Unità
28,63 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione