540 ADESIVO SIGILLANTE POLIURETANICO NERO PER SIGILLATURE E FISSAGGI MECCANICI CARTUCCIA 310 ML 7000070288
Adesivo
Vedi informazioni tecnicheVedi documentiRiferimenti
3M:540310B
Rubix:999190300024103
Produttore:7000070288
Documenti
Dettagli del prodotto : 540 ADESIVO SIGILLANTE POLIURETANICO NERO PER SIGILLATURE E FISSAGGI MECCANICI CARTUCCIA 310 ML 7000070288
Use 3M™ Polyurethane Adhesive Sealant 540 to seal vertical and horizontal expansion joints, aluminium curtain walls and storefronts, doors and windows, submerged applications and much more.
Our high performance, one component, moisture curing sealant forms permanently elastic bonds, and is non-staining. It’s fast curing, and no mixing or priming is required for most applications. Tack-free in 60 minutes, the sealant is then paintable and offers excellent weather resistance.
The sealant is available in a range of colours, including white, tan, bronze, grey and black. Additional colours are available for larger orders.
3M™ Polyurethane Adhesive Sealant 540 is a one component, polyurethane designed as a flexible sealant for transportation, metal working and many other applications.
Punti di forza
Flexible product for sealing applications;Low modulus product that is great for sealing between different materials;Paintable when dry;45-60 Minute skin time;One component, moisture-curing sealant simplifies production
Applicazioni
Use to seal vertical and horizontal expansion joints, aluminium curtain walls and storefronts, doors and windows;Vertical and horizontal panel bonding and joint sealing;Aluminium curtain walls and storefronts;Transportation manufacturing (bus, rail, truck, trailer)
Informazioni tecniche
Attributi
| Colore | nero |
|---|---|
| Capacità | 310 ml |
Mostra UNSPSC / ECL@SS
€ 6,76 IVA esclusa
/ Unità
€ 8,24 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
