Riferimenti
Atlas Copco:8202 0600 11
Rubix:160000000628744
Produttore:8202060011
Dettagli del prodotto : HRIL 3 8202-0600-11
HRIL 4
Punti di forza
Ergonomics – The retraction force over hose travel remains almost constant which minimizes load on the operator and ensures smooth operation., An easily adjusted rubber stop is fitted on the hose which allows the tool to be set in the optimum position., The retraction force is easily adjustable by means of a hand wheel on the rear casing (this can be removed if desired, once the retraction force is set)., Long service life – The design features a rugged casing, self-lubricating spindle bearing bushes and a 360 degrees rotary inlet connector., A durable hose is fitted with additional protection to prevent excessive bending around air connectors., Low pressure drop: HRIL balancers have very good flow characteristics., Air line fittings: All models have a BSP 1/4" inlet fitting. HRIL 1 supplied with M5 and BSP 1/8" outlet fittings. HRIL 3 supplied with BSP 1/8" and BSP 1/4" outlet fittings. HRIL 4 supplied with BSP 1/4" outlet fitting.
Applicazioni
Models in the HRIL range of hose reel balancers are specifically designed for use with small pneumatic hand tools. The integrated air hose and support cable ensure the work area is kept tidy and the tool is easy to control.
Informazioni tecniche
Attributi
| Peso | 1024 g |
|---|
Mostra UNSPSC / ECL@SS
€ 455,00 IVA esclusa
/ Unità
€ 555,10 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

