Riferimenti
Mitutoyo:500-501-10
Rubix:160000001298545
EAN:4946368090511



Riepilogo info tecniche
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 600 mm |
| Visualizzazione | lcd |
Documenti
Dettagli del prodotto : CALIBRO DIGITALE ABS 0-600MM 500-501-10
Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers. It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated zero setting is necessary with the absolute encoder technology, as well as no more concern for overspeed errors.
Mitutoyo ABSOLUTE 500-501-10 è un calibro digitale 0–600 mm con display LCD e una risoluzione di 0,01 mm. Offre misurazioni esterne, interne, di profondità e di gradini.
Punti di forza
•Large and clear LCD readout
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements. This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw type calipers
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case. Except 40” / 1000mm supplied in wooden case
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements. This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw type calipers
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case. Except 40” / 1000mm supplied in wooden case
Informazioni tecniche
Attributi
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 600 mm |
| Visualizzazione | lcd |
| Risoluzione | 0,01 mm |
| Lunghezza | 780 mm |
| Lunghezza dei becchi | 90 mm |
| Peso | 1350 g |
| Precisione | ±50 µm |
| Materiale del corpo | acciaio |
Mostra UNSPSC / ECL@SS
€ 934,80 IVA esclusa
/ Unità
€ 1140,46 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione