01244372-ARTICOLO AW30-F03CE-B

Filtro-Regolatore

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:AW30-F03CE-B
Rubix:999221025051341
Produttore:AW30-F03CE-B
EAN:3618030551019
01244372-ARTICOLO AW30-F03CE-B

Riepilogo info tecniche

Materialeserbatoio in policarbonato
Connessione 1g 3/8
Finezza di filtro5 µm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 01244372-ARTICOLO AW30-F03CE-B


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
AW20(*)-B to AW60(*)-B, Filtro regolatore e Filtro regolatore con valvola di by-pass

Informazioni tecniche


Attributi
Peso424 g
Materialeserbatoio in policarbonato
Connessione 1g 3/8
Finezza di filtro5 µm
Grandezza corpo30 mm
Portata volumetrica1500 l/min
Pressione massima di esercizio8,5 bar
Paese d'origineJP
89,65 IVA esclusa
/ Unità
109,37 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione