FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104443 TS-76.20-514-COR-GR-20
Forme
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:104443
Rubix:999260312023412
Produttore:104443
EAN:0754473162214






Riepilogo info tecniche
| Larghezza | 203,2 mm |
|---|---|
| Lunghezza | 0,2032 m |
| Colore | verde |
Documenti
Dettagli del prodotto : FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104443 TS-76.20-514-COR-GR-20
Extremely durable Tough Stripe® die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Forme prefustellate ToughStripe Brady 104443 in verde, angolo L. In poliestere con sovralaminazione: spessore 0,20 mm e range di esercizio -18/+60 °C.
Punti di forza
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
Informazioni tecniche
Attributi
| Larghezza | 203,2 mm |
|---|---|
| Lunghezza | 0,2032 m |
| Colore | verde |
| Colore secondario | nessun colore secondario |
| Materiale | poliestere con sovralaminazione in poliestere |
| Temperatura massima | 60 °C |
| Spessore | 0,2 mm |
Mostra UNSPSC / ECL@SS
€ 34,44 IVA esclusa
/ Pacchetto
€ 42,01 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione