CUSCINETTO A RULLINI ACCOSTATI NA1020

Full Complement Needle Bearing

Vedi informazioni tecnicheVedi documenti
Riferimenti
Nadella:NA 1020
Rubix:160000000393495
CUSCINETTO A RULLINI ACCOSTATI NA1020
brand logo
Riepilogo info tecniche
Diametro interno20 mm
Diametro esterno42 mm
Larghezza18 mm
Vedi tutti gli attributi tecnici
Documenti

Dettagli del prodotto : CUSCINETTO A RULLINI ACCOSTATI NA1020


Needle bearings are a standard element of a rotational motion system. Needle bearings are used in applications where high load capacity, high precision and small overall dimensions are required. Nadella offers a big range of needle bearings. The strength of Nadella’s production consists also in the ability of producing special items at a reasonable price. Every bearing contains the long experience acquired from Nadella through decades of design, production and application.

Informazioni tecniche


Attributi
Diametro interno20 mm
Diametro esterno42 mm
Larghezza18 mm
Seriena
Codice doganale84824000
Mostra UNSPSC / ECL@SS
69,19 IVA esclusa
/ Unità
84,41 IVA inclusa
  • Disponibile: spedito entro 24 ore