70296060012-GIUNTO COPIGLIA GT4 WINNER RF06B-1 06B-1 GC (3/8 S) GT4 WINNER
Giunto
Vedi informazioni tecnicheRiferimenti
Tsubaki:Winner RF06B 1 CL (P=3/8'') (CP)
Rubix:999200400048126
Produttore:70296060012
EAN:8718472554908

Dettagli del prodotto : 70296060012-GIUNTO COPIGLIA GT4 WINNER RF06B-1 06B-1 GC (3/8 S) GT4 WINNER
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Informazioni tecniche
Attributi
| Catena | 06b 1 cl |
|---|---|
| Passo della catena | 9525 mm |
| Peso | 3 g |
Mostra UNSPSC / ECL@SS
€ 6,07 IVA esclusa
/ Unità
€ 7,40 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione