Riferimenti
Facom:V.403F
Rubix:160000000344487
EAN:3148518302746




Dettagli del prodotto : LEVIGATRICE A NASTRO 20X520 MM V.403F
Heavy-duty belt sander 20 x 520 mm
- High speed motor 16,000 rpm.
- Adjustable handle to put the user
in the best position.
- Easy and fast change of bands.
- Progressive trigger for better
speed control.
- Delivered with 3 bands (including one climb):
2 120-grain and one 80-grain
- Long arm 20 mm wide to access small spaces.
- No-load speed: 16,000 rpm.
- Operating pressure 6.2 bar.
- Average air consumption 110 L/min.
- 1/4" tool connection.
- Mini-pipe diameter. 10 mm - 3/8".
- Vibration <250 m/s²/a.
- Vibration 0.57 m/s²/K.
- Acoustic pressure 86.20 dB (A).
- Sound level: 97.16 dB (A).
- Available accessories:
- Strip 20 x 500 mm grain 80: V.403A1 (order in multiples of 10).
- Band 20 x 500 mm grain 120: V.403A2 (order in multiples of 10).
- High speed motor 16,000 rpm.
- Adjustable handle to put the user
in the best position.
- Easy and fast change of bands.
- Progressive trigger for better
speed control.
- Delivered with 3 bands (including one climb):
2 120-grain and one 80-grain
- Long arm 20 mm wide to access small spaces.
- No-load speed: 16,000 rpm.
- Operating pressure 6.2 bar.
- Average air consumption 110 L/min.
- 1/4" tool connection.
- Mini-pipe diameter. 10 mm - 3/8".
- Vibration <250 m/s²/a.
- Vibration 0.57 m/s²/K.
- Acoustic pressure 86.20 dB (A).
- Sound level: 97.16 dB (A).
- Available accessories:
- Strip 20 x 500 mm grain 80: V.403A1 (order in multiples of 10).
- Band 20 x 500 mm grain 120: V.403A2 (order in multiples of 10).
Informazioni tecniche
Attributi
| Peso | 1392 g |
|---|---|
| Imballaggio (Prof. x Largh. x Alt.) | 360x150x65 mm |
| Peso imballaggio | 1392 g |
| Velocità a vuoto | 16000 rpm |
| Peso | 1,2 kg |
| Larghezza cinghia | 20 mm |
| Lunghezza nastro | 520 mm |
| Consumo di aria | 113 l/min |
Mostra UNSPSC / ECL@SS
€ 410,72 IVA esclusa
/ Unità
€ 501,08 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
