PARKER TWIN HOSE 692/691 6-6 692-6-6

Parker Hannifin

Vedi informazioni tecnicheVedi documenti

Riferimenti

Parker:692-6-6
Rubix:999200100087185
Produttore:692-6-6
PARKER TWIN HOSE 692/691 6-6 692-6-6

Riepilogo info tecniche

Diametro interno9,5 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : PARKER TWIN HOSE 692/691 6-6 692-6-6


Parker's Medium Pressure No-Skive Compact hoses 692, 692Twin, 692PU, 692PU Twin and 692TC are mainly developed to meet the requirements of general small bending radii hydraulic applications. The hoses are designed for a constant working pressure of 21,0 MPa and are the preferred product solution for lifting and materials handling applications where tight bending radii, flexibility, ozone, abrasion and shock resistance are required. 692PU and 692PU Twin have been specially developed to meet the challenges of over -the-sheave applications. This is why their main applications are forklift masts, telehandlers and materials handling equipment. In addition to that the range includes also the hose type 692TC with a  highly abrasion resistant MSHA approved Tough Cover.

Tough Cover (TC) offers 80 x greater abrasion resistance than standard cover.



Markets:

•  Lifting and Materials Handling Equipment

•  General small bending radii hydraulic applications



Features/Benefits:

• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety combined with the longest service life of the final product to the  end-users

• Very tight bend radii allowing compact machine design

• Nitrile (NBR) inner tube for extended fluid compatibility

• 692PU/692PU Twin are very flexible and manufactured with  premium-quality polyurethane cover

• 692TC has a highly abrasion resistant and MSHA approved Tough Cover (TC).

• Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly

• The Parker medium pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel



Applications:

•  General small bending radii hydraulic applications

•  Lifting and materials handling equipment

•  Over the sheave or reel applications



Parker's Medium Pressures Hoses 692, 692Twin, 692PU, 692PU Twin and 692TC are compatible with the Parker Parkrimp medium pressure fitting series 46 and partly with series 48.

Applicazione: Applicazioni idrauliche generali a piccoli raggi di curvatura, applicazioni con pulegge o bobine
Marchio: Parker
Fitting compatibile: Serie 46
Materiale di copertura: Gomma sintetica
Fattore di progettazione: 4:1
Divisione: Polymer Hose Division Europe
Materiale di copertura del tubo: Gomma sintetica
Tubo I.d. (dimensione): -6
Materiale tubo interno tubo: Gomma nitrile butadiene (NBR)
Materiale di rinforzo del tubo: 1 o 2 trecce di filo d'acciaio ad alta resistenza
Tipo di tubo: Linea doppia
Industria: Apparecchiature per la produzione industriale
Diametro interno: 3/8, 9,5
Materiali di costruzione: Gomma
Pressione massima di esercizio: 21.0, 3045
Temperatura massima di esercizio: 100 °C (acqua 85 °C / aria 70 °C), 212 °F (acqua 185 °F / aria 158 °F)
Media: Aria (aria industriale generale), refrigeranti (glicole), carburanti - Verificare il tipo di carburante con la nostra tabella di catalogo.., Lubrificanti (oli), Fluidi idraulici petroliferi (base petrolio e acqua-glicole), Acqua
Raggio minimo di curvatura: 1,575, 40
Pressione minima di scoppio: 84,0, 12180
Temperatura minima di esercizio: -40
Diametro esterno: 1,228, 31,2
Stile del prodotto: No-Skive Compact
Tipo di prodotto: Tubo a pressione di esercizio costante, tubo idraulico
Specifiche Met: Specifiche Parker
Tecnologia: Gestione di fluidi e gas
Peso: 0,48, 0,32, da 0,18 a 1,3

Informazioni tecniche


Attributi
Diametro interno9,5 mm
Raggio di curvatura40 mm
Codice doganale40092100
101,31 IVA esclusa
/ Metro
123,60 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione