Riferimenti
SMC:MHS2-16D
Rubix:999221025031161
Produttore:00013717
EAN:3618036382174

Riepilogo info tecniche
| Tipologia | pinza ad aria compressa |
|---|---|
| Corsa del cilindro | 4 mm |
Documenti
Dettagli del prodotto : 00013717-ARTICOLO MHS2-16D
The MHS is the latest in the family of rotary operated parallel style grippers. This compact gripper is available in 10 different bore sizes with choices of 2, 3 and 4 fingers which generate gripping forces up to 1270 N. Pinholes are incorporated as standard, facilitating accurate mounting which is achieved through either body tapped or through-hole mounting. By using a wedge cam construction to attach the fingers to the rotary actuator a more compact design is achieved, as well as high repeatability of 0.01 mm. Auto switches can be simply attached via the standard built-in grooves
MHS2, pinza pneumatica, 2 dita, modello parallelo
Informazioni tecniche
Attributi
| Tipologia | pinza ad aria compressa |
|---|---|
| Corsa del cilindro | 4 mm |
| Temperatura minima | -10 °C |
| Temperatura massima | 60 °C |
| Pressione massima di esercizio | 6 bar |
| Connessione | m3 x 0,5 female (side ported) |
| Serie | mhs2 |
| Materiale del corpo | alluminio |
| Codice doganale | 84799070 |
Mostra UNSPSC / ECL@SS
€ 354,04 IVA esclusa
/ Unità
€ 431,93 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione