Riferimenti
Camozzi:MX2-3/8-R004
Rubix:170000000468343
Produttore:MX2-3/8-R004
Documenti
Dettagli del prodotto : 40-7218-2010M4 MX2-3/8-R004
The availability of constant values of the secondary pressure ensures performance optimization and energy saving. The tamper-proof system allows to adjust pressure safely with primary pressure compensation. All reducers are equipped with an integrated locking system and built-in pressure gauges for a more compact product. The regulators Series MX are suitable also for panel mountings. The Series MX has been realized to offer a multi-sector solution that guarantees saving in terms of installation time, space and costs.
Punti di forza
•Minimal pressure decreases
Knob with Closure Tamper-proof system (lockable regulator)
Integral return exhaust (relieving)
Knob with Closure Tamper-proof system (lockable regulator)
Integral return exhaust (relieving)
Applicazioni
Industrial
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 43,04 IVA esclusa
/ Unità
€ 52,51 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione