GUARN.POLYPAC - VEEPAC - CH 393314(1+3+1) 80 MM X 100 MM X 30 MM RCH100800-N0O0C
Seal
Vedi informazioni tecnicheRiferimenti
Trelleborg:RCH100800-N0O0C
Rubix:999190900047425
Produttore:RCH100800-N0O0C
Riepilogo info tecniche
| Diametro interno | 80 mm |
|---|---|
| Diametro esterno | 100 mm |
| Altezza | 30 mm |
Dettagli del prodotto : GUARN.POLYPAC - VEEPAC - CH 393314(1+3+1) 80 MM X 100 MM X 30 MM RCH100800-N0O0C
The Veepac seal is a set of chevrons made of textile-reinforced elastomer. The retaining ring guides the other chevrons. Special versions have an anti-extrusion ring on the inside or outside (see type CH/NEI or CH/NEO). In the standard version, the retaining ring is made of cotton-reinforced elastomer, which gives it good resistance to extrusion. The intermediate chevrons are the actual sealing elements. Their particular shape means that the sealing efficiency increases with pressure. In the standard version, they are made of cotton-reinforced NBR and pure NBR. The pre-tightening ring distributes the pressure evenly over the other elements. It is made of acetal resin or nitrile elastomer reinforced with cotton for diameters greater than 300 mm (standard material)
Punti di forza
•Exceptional wear resistance
Possibility of adjusting the preload
Excellent performance in difficult operating conditions
Rod seal replacement without completely disassembling the cylinder
Long service life
Possibility of adjusting the preload
Excellent performance in difficult operating conditions
Rod seal replacement without completely disassembling the cylinder
Long service life
Applicazioni
Boat Hydraulic Equipment;Hydraulic Excavators;Steel Mills;Presses
Informazioni tecniche
Attributi
| Diametro interno | 80 mm |
|---|---|
| Diametro esterno | 100 mm |
| Altezza | 30 mm |
| Materiale | gommatela |
| Esecuzione | ch |
Mostra UNSPSC / ECL@SS
€ 38,09 IVA esclusa
/ Unità
€ 46,47 IVA inclusa
- Disponibile: spedito entro 24 ore