600860240 CASSIDA SILICONE FLUID SPRAY BOMBOLETTE 400 CC

Silicone Fluid Spray

Vedi informazioni tecniche

Riferimenti

Cassida:CASSIDA SILICONE FLUID SPRAY
Rubix:160000000453733
Produttore:600860240

Dettagli del prodotto : 600860240 CASSIDA SILICONE FLUID SPRAY BOMBOLETTE 400 CC


CASSIDA SILICONE FLUID SPRAY is a fully synthetic, high performance multi-purpose fluid, which has been specially formulated to lubricate conveyors, slow rotating machinery, small slow speed bearings and pivot points in the food and beverage processing and packaging industry. It is based on a synthetic fluid carefully chosen for its ability to meet the stringent requirements of the food industry.

Punti di forza

•Thermal stability up to >+220 °C;Excellent adhesive properties minimize “fling-off” in use and wash-off by both cold and hot water;Leaves a “dry” lubricating film;Helps prevent rubber cracking and drying;Displaces water;Formulated for use on metal to non-metal or non-metal to non-metal contact surfaces;CASSIDA SILICONE FLUID SPRAY is also available in non-spray form

Applicazioni

General maintenance lubricant;Conveyor lubrication;Slow rotating machinery and slow speed bearings;Pivot points

Informazioni tecniche


Attributi
€ 10,73 IVA esclusa
/ Unità
€ 13,09 IVA inclusa
  • Disponibile: spedito entro 24 ore