40421248-TENUTE PER OLEODINAMICA E PNEUMATICA 068X080X06 AUN 068-010 94AU925
U-Ring AU N
Vedi informazioni tecnicheVedi documentiRiferimenti
Freudenberg Sealing Technologies:40421248
Rubix:999230704003651
Produttore:40421248


Riepilogo info tecniche
| Diametro interno | 68 mm |
|---|---|
| Diametro esterno | 80 mm |
| Altezza | 6 mm |
Documenti
Dettagli del prodotto : 40421248-TENUTE PER OLEODINAMICA E PNEUMATICA 068X080X06 AUN 068-010 94AU925
Guarnizione per steli
Applicazioni
The single-acting piston and/or rod seal of the series AU N by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Informazioni tecniche
Attributi
| Diametro interno | 68 mm |
|---|---|
| Diametro esterno | 80 mm |
| Altezza | 6 mm |
| Esecuzione | au n |
Mostra UNSPSC / ECL@SS
€ 12,63 IVA esclusa
/ Unità
€ 15,41 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione