NASTRO GUIDA TURCITE - T47 SLYDRING GM - LARGHEZZA CAVA 5,6 - SPESSORE 2,5 MM GM6500000-T47
Wear Ring
Vedi informazioni tecnicheVedi documentiRiferimenti
Trelleborg:GM6500000-T47
Rubix:999190800004552

Documenti
Dettagli del prodotto : NASTRO GUIDA TURCITE - T47 SLYDRING GM - LARGHEZZA CAVA 5,6 - SPESSORE 2,5 MM GM6500000-T47
Turcite®/ Turcon® Slydring® are used as piston and rod guides due to their outstanding friction behavior, stick-slip free running and good resistance to high temperatures and chemicals. Slydring® are available off-the-roll to length as listed in the Slydring® catalog. Slydring® have a rectangular cross-section and are chamfered for easy installation into the groove.
Punti di forza
•High wear resistance ensures long service life
Installation grooves according to ISO 10766
Suitable for most hydraulic fluids in relation with the majority of modern hardware materials and surface finish depending on material selected
Suitable for new environmentally-friendly hydraulic fluids
The embedding of foreign particles is enhanced
Good damping effect, absorbs vibrations
Installation grooves according to ISO 10766
Suitable for most hydraulic fluids in relation with the majority of modern hardware materials and surface finish depending on material selected
Suitable for new environmentally-friendly hydraulic fluids
The embedding of foreign particles is enhanced
Good damping effect, absorbs vibrations
Applicazioni
Viscous product fillers;bottle lifting cylinders;chain cam bearings;lid bearings of meat cutters;valve stem bearings
Informazioni tecniche
Attributi
| Larghezza | 5,6 mm |
|---|---|
| Materiale | turcite t47 |
| Spessore | 2,5 mm |
| Codice doganale | 39209990 |
Mostra UNSPSC / ECL@SS
€ 11,13 IVA esclusa
/ Metro
€ 13,58 IVA inclusa
- Disponibile: spedito entro 24 ore