KIT PER AMIANTO DEL SISTEMA DI RESPIRATORE ELETTROVENTILATOPV-300E-S, 1 PEZZO/CONFEZIONE 7100265016

Air Respirator Kit

Vedi informazioni tecnicheVedi documenti

Riferimenti

3M:PV-300E-S
Rubix:999220804032325
Produttore:7100265016
EAN:4064035009212
KIT PER AMIANTO DEL SISTEMA DI RESPIRATORE ELETTROVENTILATOPV-300E-S, 1 PEZZO/CONFEZIONE 7100265016

Documenti

Dettagli del prodotto : KIT PER AMIANTO DEL SISTEMA DI RESPIRATORE ELETTROVENTILATOPV-300E-S, 1 PEZZO/CONFEZIONE 7100265016


3M Powered Air Respirator System Asbestos Kit PV-300E is a durable powered air respirator system kit featuring a face-mounted motor for use in heavy duty environments including Asbestos applications. This kit includes PV-300E respirator system comprising full facepiece, motor unit, filter, battery and belt. For a durable powered air respirator system use 3M Powered Air Respirator System Asbestos Kit PV-300E-S. This durable system features a comfortable facepiece (Small size) incorporating a face-mounted motor. Designed for heavy duty environments including asbestos-removal applications, the PV-300E kit includes full facepiece, motor, battery, belt and Particulate Filter PV-1251E. The unit has an IP 54 rating with filters fitted to the filter port, making it suitable for cleaning by showering/water spray

Punti di forza

•Designed for heavy duty applications including asbestos removal
Features a mask mounted motor and waist mounted battery
Supplied with a Small sized facemask
Convenient ready to use kit includes full facepiece, motor, battery, belt and Particulate Filter PV-1251E

Applicazioni

Assembly and Mechanical;Facility Maintenance;Metal Processing;Painting

Informazioni tecniche


Attributi
1318,02 IVA esclusa
/ Unità
1607,98 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione