84101620002-GIUNTO MOLLETTA LAMBDA NEPTUNE RS16B-2 DOPPIA 16B-2 GM (1 D) LAMBDA NEPTUNE
Catena
Vedi informazioni tecnicheRiferimenti
Tsubaki:RS16B LAMBDA 2 NEPTUNE CL (P=1'')
Rubix:999200400048300
Produttore:84101620002
EAN:8718472789348

Dettagli del prodotto : 84101620002-GIUNTO MOLLETTA LAMBDA NEPTUNE RS16B-2 DOPPIA 16B-2 GM (1 D) LAMBDA NEPTUNE
BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Informazioni tecniche
Attributi
| Catena | 16b-1 |
|---|---|
| Passo della catena | 25,4 mm |
| Peso | 128 g |
Mostra UNSPSC / ECL@SS
€ 46,98 IVA esclusa
/ Unità
€ 57,31 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione