Cuscinetto a rulli conici Timken JP13049A/JP13010, Diametro esterno: 185 mm | Diametro interno: 130 mm | Larghezza: 27 mm

Cuscinetto

Vedi informazioni tecnicheVedi documenti

Riferimenti

Timken:JP13049A/JP13010
Rubix:999220531029232
EAN:0053893653846
CUSCINETTO JP13049A/JP13010

Riepilogo info tecniche

Diametro interno130 mm
Diametro esterno185 mm
Larghezza27 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : CUSCINETTO JP13049A/JP13010


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Punti di forza

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applicazioni

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Informazioni tecniche


Attributi
Dimensioni logistiche (Prof. x Largh. x Alt.)197x197x52 mm
Peso2020 g
Imballaggio (Prof. x Largh. x Alt.)197x197x52 mm
Peso imballaggio2020 g
Diametro interno130 mm
Diametro esterno185 mm
Larghezza27 mm
Seriejp13000
Gabbiaacciaio
NormaISO
Carico statico di base, radiale - C0r283000 N
Carico dinamico di base, radiale - Cr196000 N
Codice doganale84822000
  • Accedi/registrati per visualizzare i tempi di spedizione

Scopri i nostri prodotti nelle categorie affini.