RACL506, 496 KN FORZA, 150 MM CORSA, CILINDRI IN ALLUMINIO, CON GHIERA DI SIC RACL506
Forza,
Vedi informazioni tecnicheVedi documentiRiferimenti
Enerpac:RACL506
Rubix:999190200024622
Produttore:RACL506


Riepilogo info tecniche
| Altezza di elevazione | 486 mm |
|---|---|
| Corsa del cilindro | 150 mm |
| Diametro mandrino | 95 mm |
Documenti
Dettagli del prodotto : RACL506, 496 KN FORZA, 150 MM CORSA, CILINDRI IN ALLUMINIO, CON GHIERA DI SIC RACL506
RACL-Series Aluminium Cylinders include a lock nut that gives the reassurance of safe mechanical load holding for extended periods. Each cylinder is single-acting with a high-strength return spring for rapid retraction. The integral stop ring prevents plunger over-travel. All are equipped with bolt-on hardened steel saddles and a steel base plate for increased durability. Enerpac RACL Lock Nut Aluminium Hydraulic Cylinders can change the way you think about your cylinder applications. With approximately half of the weight of equivalent steel models, they combine an impressive power to weight ratio with the convenience of easier transport and positioning. RACL cylinders are rated for 10,000 psi (700 bar) and comply with ASME B30. 1. Aluminium is not only lightweight, but also inherently less corrosive than steel, which makes it a great material for use in many caustic environments. For enhanced protection, Enerpac RACL Aluminium Cylinders are finished with an anodized hard coat finish to resist damage and extend cylinder life.
Punti di forza
•Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%
Hard coat finish on all surfaces resists damage and extends cylinder life
Composite bearings increase cylinder life and side load resistance
Handles included on all models
Steel base plate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High-strength return spring for rapid cylinder retraction
CR400 coupler and dust cap included on all models
All cylinders meet ASME B-30. 1 standards
Hard coat finish on all surfaces resists damage and extends cylinder life
Composite bearings increase cylinder life and side load resistance
Handles included on all models
Steel base plate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High-strength return spring for rapid cylinder retraction
CR400 coupler and dust cap included on all models
All cylinders meet ASME B-30. 1 standards
Informazioni tecniche
Attributi
| Altezza di elevazione | 486 mm |
|---|---|
| Corsa del cilindro | 150 mm |
| Diametro mandrino | 95 mm |
| Capacità dell'olio | 1063 cm³ |
| Modello | racl |
| Codice doganale | 84254200 |
Mostra UNSPSC / ECL@SS
€ 2871,50 IVA esclusa
/ Unità
€ 3503,23 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione