PACK 1 STANDARD GATE VALVE LOCKOUT 6.5-10 GREEN 065598-GATE VALVE LOCKOUTS GVLO 6.5-10 GREEN
Gate
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:GATE VALVE LOCKOUTS GVLO 6.5-10 GREEN
Rubix:999180500026202
Produttore:065598
EAN:0754473655983







Riepilogo info tecniche
| Diametro | 267,21 mm |
|---|---|
| Lunghezza | 76,2 mm |
| Larghezza | 318,3 mm |
Documenti
Dettagli del prodotto : PACK 1 STANDARD GATE VALVE LOCKOUT 6.5-10 GREEN 065598-GATE VALVE LOCKOUTS GVLO 6.5-10 GREEN
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or "rising stem" valves. Lockouts accept locks with shackles up to 9. 53 mm diameter.
Blocco valvola a saracinesca Brady GVLO 6.5-10 verde (065598) in polipropilene: copre la manovella e supporta lucchetti con archetto fino a 9,53 mm.
Punti di forza
•Used to lock shut-off valves with valve hand wheels of different diameters
Constructed from durable polypropylene, excellent impact and impact resistance
Chemical attack
Temperature resistant from -20 °C to 150 °C
Available in several sizes and colours
Can use 1 padlock
Constructed from durable polypropylene, excellent impact and impact resistance
Chemical attack
Temperature resistant from -20 °C to 150 °C
Available in several sizes and colours
Can use 1 padlock
Applicazioni
Lockout Tagout
Informazioni tecniche
Attributi
| Diametro | 267,21 mm |
|---|---|
| Lunghezza | 76,2 mm |
| Larghezza | 318,3 mm |
| Altezza | 276,2 mm |
| Tipologia | gate valve lockout (blocco valvola a saracinesca) |
Mostra UNSPSC / ECL@SS
€ 45,77 IVA esclusa
/ Pacchetto
€ 55,85 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione